Specifications
Dimensions
- Bore Diameter2.5000 in
Details
- Country of OriginCN
- Manufacturer Catalog Number046355
- Product TypeAdapter Sleeves
- SeriesSNW
- UPC_NO782475767557
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)