Overview
Mfr description
037442 H4S-252-USDAF BEARINGS
Specifications
- Base To Bore Centerline
- Housing MaterialCast Iron
- Country of OriginUS
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material037442
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data