Motion
INS-F&B-ER-DL-203 (RESALE)

DODGE
INS-F&B-ER-DL-203 (RESALE)

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID, D-Lock Collar Locking
Mi Item #04678158
MFR #INS-F&B-ER-DL-203 (RESALE)
Price$343.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-F&B-ER-DL-203 (RESALE)

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID, D-Lock Collar Locking
Mi Item #04678158
MFR #INS-F&B-ER-DL-203 (RESALE)

Mfr description
128390 INS-F&B-ER-DL-203 RENEWAL PARTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.40/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Inner Ring Width  
    2.2500 in
  • Outer Ring Width  
    1.1875 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.2500 in
  • Weight
    3.3 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    9754 lbf
  • Insert Material
    Steel
  • Locking Device
    D-Lock Collar
  • Manufacturer Catalog Number
    128390
  • Manufacturer Upc Number
    782476408329
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Product Type
    Ball Insert Bearings
  • Seal Type
    ProGuard™ Seal & Flinger
  • Series
    211
  • Static Load Capacity
    6588 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782476408329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)