Overview
Mfr description
421249 INS-UN2-203R BEARINGS
Specifications
- Type Of BearingSpherical Roller
- Locking DeviceSet Screw
- Seal TypeSingle-Lip Contact
- Manufacturer Catalog Number421249
- UPC_NO782475885411
- Grease TypeMobilGrease XHP222
- Housing TypeInsert
- Sealing TypeSingle-Lip Contact
- Shaft AttachmentSetscrew
- Bore Diameter
- LubricationGrease
- Material421249
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data