Motion
P2B13-SS-203  SPLIT-SPHER

DODGE
P2B13-SS-203 SPLIT-SPHER

Pillow Block Roller Bearing - 2-3/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #04678165
MFR #P2B13-SS-203 SPLIT-SPHER
Your Price$2,796.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B13-SS-203 SPLIT-SPHER

Pillow Block Roller Bearing - 2-3/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #04678165
MFR #P2B13-SS-203 SPLIT-SPHER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,796.37/each(List $3,495.46)

Overview

Mfr description
043958 P2B13-SS-203 SPLIT-SPHER BEARINGS

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    3.0000 in
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    4.7200 in
  • Dynamic Load Capacity
    45500 lbf
  • Max Rpm
    3800 rpm
  • Static Load Capacity
    47500 lbf
  • Shaft Attachment
    Direct Mount
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought