Motion
P2B-PSEZ-35M-P

DODGE
P2B-PSEZ-35M-P

Pillow Block Plain Sleeve Bearing - 1.3750 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Polymer Housing Material
MI ITEM #04678176
MFR #P2B-PSEZ-35M-P
Price$310.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-PSEZ-35M-P

Pillow Block Plain Sleeve Bearing - 1.3750 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Polymer Housing Material
MI ITEM #04678176
MFR #P2B-PSEZ-35M-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$310.35/each

Specifications

Dimensions

  • Base Height
    1.8800 in
  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8740 in
  • Bolt Center Diameter
    4.8390 to 5.1610 in
  • Bolt Center To Center Length
    4.6800 to 5.4400 in
  • Bolt Hole Diameter
    0.5000 in, 12.70 mm
  • Bolt Size
    M12 | 0.5000 in
  • Bore Diameter  
    1.3750 in
  • Bore Inside Diameter
    1.3780 in | 35 mm
  • Bore Length
    1.71 inch
  • Housing Dimensions
    6.5750 x 1.8740 x 3.5040 in
  • Housing Width
    1.8740 in
  • Inner Race Width
    1.7100 in
  • Insert Outer Diameter
    80 mm
  • Inside Diameter
    1.3780 in, 35 mm
  • Length
    6.5750 in, 167 mm
  • Length Through Bore
    1.7100 in
  • Max Bolt Hole Spacing
    5.4400 in
  • Min Bolt Hole Spacing
    4.6800 in
  • Outer Diameter
    3.1500 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    1.8740 in
  • Overall Width
    2.0000 in
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Take Up Frame Size
    LD-20, TS-250
  • Weight
    0.7 lbs
  • Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Self-Lubricated
  • Application
    Washdown
  • Bearing Insert Material
    Polymer
  • Bearing Type
    Journal
  • Bore Type
    Round
  • Compatible Frame Series
    207
  • Compatible Frame Type
    P2B
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    118.87 to 138.18 mm
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing ID
    P2B-PSEZ-35M-P
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Polymer
  • Insert Bearing Type
    Journal
  • Insert Material
    Polymer
  • Lubrication
    Non-Relubricatable
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    P2B-PSEZ-35M-P
  • Material
    Polymer
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Polymer
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Self Aligning
    Yes
  • Series
    207
  • Suitable For Washdown Environment
    Yes
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475004126

Overview

Mfr description
034751 P2B-PSEZ-35M-P BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought