Motion
P2B-PSEZ-40M-P

DODGE
P2B-PSEZ-40M-P

2 Bolt Pillow Block Plain Sleeve Bearing - 40 mm Bore, Polymer Material, Expansion Bearing (Floating)
MI ITEM #04678177
MFR #P2B-PSEZ-40M-P
List Price$332.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-PSEZ-40M-P

2 Bolt Pillow Block Plain Sleeve Bearing - 40 mm Bore, Polymer Material, Expansion Bearing (Floating)
MI ITEM #04678177
MFR #P2B-PSEZ-40M-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$332.72/each for your price

Overview

Mfr description
034752 P2B-PSEZ-40M-P BEARINGS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
  • Housing Construction
    Solid
  • Base To Bore Centerline
    54.10 mm
  • Housing Material
    Polymer
  • Expansion Type
    Expansion Bearing (Floating)
  • Bolt Center To Center Length
    5.1800 to 5.8800 in
  • UPC_NO
    782475004140
  • Type Of Bearing
    Journal
  • Bore Length
    7.25 inch
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Polymer
  • Lubrication
    Self Lubricated
  • Take Up Frame Size
    TS-250, LD-20
  • Suitable For Washdown Environment
    Yes
  • Country of Origin
    US
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought