Motion
042377

DODGE
042377

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04678178
MFR #042377
Price$36,613.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042377

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04678178
MFR #042377

Mfr description
042377 P4B052-SFXT-907TT SAF-XT BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,613.66/each

Specifications

Dimensions

  • Base To Bore Centerline  
    9.5000 in
  • Bolt Center To Center Length
    25.1300 to 27.8900 in
  • Bore Length
    10.3600 in
  • Compatible Bore Diameter
    9.4375 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)