Motion
S1U-DI-103R     DBL INTERLOCK

DODGE
S1U-DI-103R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 1.1875 in Bore Dia., 2.8125 in OD, Set Screw
Mi Item #04678187
MFR #S1U-DI-103R DBL INTERLOCK
Price$1,008.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-DI-103R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 1.1875 in Bore Dia., 2.8125 in OD, Set Screw
Mi Item #04678187
MFR #S1U-DI-103R DBL INTERLOCK

Mfr description
023507 S1U-DI-103R DBL INTERLOCK BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,008.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Bore Length
    2.75 in
  • Insert Outer Diameter
    2.8130 in
  • Outside Diameter  
    2.8125 in
  • Take Up Frame Size
    TS-300

Details

  • Dynamic Load Capacity
    3450 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023507
  • Material
    023507
  • Max Rpm
    4490 rpm
  • Maximum Speed
    4490 rpm
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    15760 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475764730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)