Overview
Mfr description
042450 SH4S-522-SAFS SAFS BEARINGS
Specifications
- Base To Bore Centerline
- Housing MaterialSteel
- Country of OriginUS
- UPC_NO782475023479
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material042450
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data