Motion
SP2B517-SAFS-215TT  SAFS

DODGE
SP2B517-SAFS-215TT SAFS

SP2B517-SAFS-215TT SAFS
MI ITEM #04678200
MFR #SP2B517-SAFS-215TT SAFS
List Price$3,530.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2B517-SAFS-215TT SAFS

SP2B517-SAFS-215TT SAFS
MI ITEM #04678200
MFR #SP2B517-SAFS-215TT SAFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,530.33/each for your price

Overview

Mfr description
042402 SP2B517-SAFS-215TT SAFS BEARINGS

Specifications

  • Housing Construction
    Split
  • Base To Bore Centerline
  • Housing Material
    Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Bore Length
    5.6100 in
  • Type Of Bearing
    Spherical Roller
  • Shaft Attachment
    Tapered Adapter
  • Lubrication
    Grease
  • Insert Material
    Steel
  • Seal Type
    Single-Lip Contact
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought