Motion
4 15/16 SSL PLXC PILLOW BLOCK

DODGE
4 15/16 SSL PLXC PILLOW BLOCK

Pillow Block Housing - Four-Bolt Base, 4.9375 in Bore, 13.7500 in Length, 15.0625 in Height, 12.5000 in Width, Cast Iron
Mi Item #04678228
MFR #4 15/16 SSL PLXC PILLOW BLOCK
Price$29,829.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4 15/16 SSL PLXC PILLOW BLOCK

Pillow Block Housing - Four-Bolt Base, 4.9375 in Bore, 13.7500 in Length, 15.0625 in Height, 12.5000 in Width, Cast Iron
Mi Item #04678228
MFR #4 15/16 SSL PLXC PILLOW BLOCK

Mfr description
134209 4 15/16 SSL PLXC PILLOW BLOCK BEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,829.02/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.0000 in
  • Base Width
    22-1/2 in
  • Bolt Center To Center Length
    16.6250 in to 18.8750 in
  • Bore Diameter  
    4.9375 in
  • Bore Inside Diameter
    4.9375 in
  • Bore Length
    10.0000 in
  • Compatible Bore Diameter
    4.9375 in
  • Housing Dimensions
    22-1/2 x 8-1/2 x 12-1/2 in
  • Housing Width
    8.5000 in
  • Inside Diameter
    4.9375 in
  • Length
    22.5000 in
  • Length Through Bore
    10.0000 in
  • Max Bolt Hole Spacing
    18.8750 in
  • Min Bolt Hole Spacing
    16.6250 in
  • Overall Height  
    15.0625 in
  • Overall Length  
    13.7500 in
  • Overall Width  
    12.5000 in
  • Shaft Diameter
    4.9375 in
  • Weight
    324 lbs
  • Width
    8.5000 in, 215.90 mm

Details

  • Bearing Type
    Hydrodynamic
  • Compatible Frame Type
    PLXC
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Split Thrust Collars
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Oil
  • Manufacturer Catalog Number
    134209
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Replacement Bearing
    133293
  • Self Aligning
    Yes
  • Series
    R
  • Type
    Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475953950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)