Specifications
Dimensions
- Bore Diameter4.4375 in
- Compatible Bore Diameter4.4375 in
Details
- Bearing TypePillow Block Housings
- Country of OriginUS
- Finish CoatingUncoated
- Housing MaterialCast Iron
- LubricationOil
- Product TypePillow Block Hydrodynamic Bearings
- SeriesRTL
- Type Of BearingHydrodynamic
- UPC_NO782475334650
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)