Specifications
Dimensions
- Bore Diameter1.6875 in
- Compatible Bore Diameter1.6875 in
Details
- Bearing TypePillow Block Housings
- Country of OriginUS
- Finish CoatingUncoated
- Housing MaterialCast Iron
- LubricationOil
- Manufacturer Catalog Number134215
- Product TypePillow Block Hydrodynamic Bearings
- SeriesR
- Type Of BearingHydrodynamic
- UPC_NO782475334421
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)