Motion
PDNF-314

DODGE
PDNF-314

Pillow Block Ball Bearing Unit - Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #04678288
MFR #PDNF-314
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PDNF-314

Pillow Block Ball Bearing Unit - Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #04678288
MFR #PDNF-314

Mfr description
726953 PDNF 314 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Stainless Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    726953
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    PDFN
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, ISO 9002 Certified, MPTA, PTDA, UL
  • UPC_NO
    782475978205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)