Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2080H COTTERED CO LINK

Connecting Link - 2080 / 2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #04678313
MFR #C2080H COTTERED CO LINK

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
33933 PRC CA2080H COTTERED CONN LINK POL

Specifications

  • Chain Size & Pitch
    2080 / 2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.625 in
  • Inside Width
    0.625 in
  • Material Specification
    Heat Treated
  • Link Plate Height
    0.945 in
  • Link Plate Thickness
    0.158 in
  • Pin Diameter
    0.313 in
  • Chain Overall Width
    1.350 in
  • Operating Temperature Range
    0 to 350 ºF
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    33933
  • UPC_NO
    642051339335
  • Chain Number & Pitch
    2080 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text