Motion
21700-0900

GARLOCK KLOZURE
21700-0900

Klozure® Excluder Seal - 145A1, 35.910 in Shaft Range, 2.594 in Width, Nitrile Material
MI ITEM #04678467
MFR #21700-0900
List Price$2,763.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21700-0900

Klozure® Excluder Seal - 145A1, 35.910 in Shaft Range, 2.594 in Width, Nitrile Material
MI ITEM #04678467
MFR #21700-0900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,763.82/each for your price

Overview

Mfr description
145A1 NBR 35.120"-35.910"ID U/C
  • High-speed service
  • Designed for 2.000 +/- 0.500 in (50.8 +/- 12.7 mm) assembled width

Specifications

  • Shaft Or Inside Diameter Range
    35.910 in
  • Width
    2.594 in
  • Lip Code
    NBR
  • Lip Material
    Nitrile
  • Cross Section
    2.031 in
  • Design Type
    145A1
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -40 to 200 ° F
  • Manufacturer Catalog Number
    21700-0900
  • Seal Type
    Excluder Seal
  • Manufacturer Upc Number
    717744024796
  • UPC_NO
    717744024796
  • Typical Application
    Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Steel Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • Harmonization Code
    4016935020
  • Shaft Diameter
    35.910 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text