Motion
53 X 3943
Klozure® MILL-RIGHT® V - Fluoroelastomer Oil Seal - Solid, 8.625 in Shaft Dia., 10.500 in OD, 0.750 in Overall Width, Model 53 Design, Mill-Right V Lip Material
Mi Item #04678526
MFR #53 X 3943
Price$1,835.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® V - Fluoroelastomer Oil Seal - Solid, 8.625 in Shaft Dia., 10.500 in OD, 0.750 in Overall Width, Model 53 Design, Mill-Right V Lip Material
Mi Item #04678526
MFR #53 X 3943

Mfr description
53X3943 MILL-RIGHT V CRS 8.625"ID
  • The KLOZURE® MILL-RIGHT® V (Fluoroelastomer) Model 53 Oil Seal family provides high abrasion and very good chemical resistance
  • Heavy-duty carbon steel outer case
  • Single lip configuration with stainless steel finger spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,835.85/each

Specifications

Dimensions

  • Outside Diameter
    10.500 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    8.625 in
  • Weight
    1.649 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded with Inner Case
  • Continuous Temperature Range
    -22 to 400°F
  • Description Keyword
    Model 53
  • Design Type
    Model 53
  • Harmonization Code
    8487900040.US
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    21699-3943
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    400 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)