Motion
25004-2121

GARLOCK KLOZURE
25004-2121

Klozure® Silicone Oil Seal - Split, 2.875 in Shaft Dia., 3.875 in OD, 0.375 in Overall Width, Model 23 Design, Silicone Lip Material
MI ITEM #04678534
MFR #25004-2121
Your Price$202.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25004-2121

Klozure® Silicone Oil Seal - Split, 2.875 in Shaft Dia., 3.875 in OD, 0.375 in Overall Width, Model 23 Design, Silicone Lip Material
MI ITEM #04678534
MFR #25004-2121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$202.10/each(List $224.68)

Overview

Mfr description
23X2121 SIL SPLIT 2.875"ID 3.875"OD
  • The KLOZURE® Silicone Model 23 Split Oil Seal family provides low abrasion resistance and excellent chemical resistance
  • Cover plate is required
  • Single lip configuration with molded-in stainless steel finger spring
  • Operating Temperature: -75°F to 350°F (-59°C to 177°C)
  • Made in USA

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    2.875 in
  • Outside Diameter
    3.875 in
  • Overall Width
    0.375 in
  • Design Type
    Model 23
  • Material
    Silicone
  • Seal Type
    Oil Seal
  • Lip Material
    Silicone
  • Lip Type
    Single Lip, Split
  • Description Keyword
    Model 23
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    350 °F
  • Pressure Tolerance
    Ambient
  • Manufacturer Upc Number
    717744605568
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.01 in
  • Manufacturer Catalog Number
    25004-2121
  • Construction Description
    Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring
  • Harmonization Code
    4016935020.US
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.25 lb
  • Continuous Temperature Range
    -75 to 350°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text