Motion
24643-7832

GARLOCK KLOZURE
24643-7832

Oil Seal - Solid, 11.250 in Shaft Dia., 12.750 in OD, 0.625 in Overall Width, Model 26E-L Design, Mill-Right N Lip Material
MI ITEM #04678571
MFR #24643-7832
Price$613.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24643-7832

Oil Seal - Solid, 11.250 in Shaft Dia., 12.750 in OD, 0.625 in Overall Width, Model 26E-L Design, Mill-Right N Lip Material
MI ITEM #04678571
MFR #24643-7832

Mfr description
26X7832 MILL-RIGHT N (48713) 11.250"ID
  • Reverse bevel lip design prevents lip rollover
  • Reinforced rubber OD
  • Available in single and dual lip configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.00/each

Specifications

Dimensions

  • Outside Diameter
    12.750 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    11.250 in

Details

  • Country of Origin
    US
  • Design Type
    Model 26E-L
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    External, Single Lip
  • Manufacturer Catalog Number
    24643-7832
  • Manufacturer Upc Number
    71774404169
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.008 in @ 5,000 ft/min
  • Seal Type
    Single Lip with Spring
  • Series
    Model 26E
  • Solid / Split
    Solid
  • Spring Material
    302SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)