Motion
22987-6920

GARLOCK KLOZURE
22987-6920

Oil Seal - Solid, 6.500 in Shaft Dia., 7.500 in OD, 0.844 in Overall Width, Model 53F1 Design, Mill-Right N Lip Material
MI ITEM #04678631
MFR #22987-6920
List Price$499.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22987-6920

Oil Seal - Solid, 6.500 in Shaft Dia., 7.500 in OD, 0.844 in Overall Width, Model 53F1 Design, Mill-Right N Lip Material
MI ITEM #04678631
MFR #22987-6920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$499.68/each for your price

Overview

Mfr description
53F1X6920 MILL-RIGHT N CRS 6.500"ID
  • General purpose dual lip seal
  • Heavy-duty metal outer case
  • Felt exlcuder

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.500 in
  • Outside Diameter
    7.500 in
  • Overall Width
    0.844 in
  • Design Type
    Model 53F1
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Lip, Felt Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    71774403063
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,000 ft/min
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min
  • Series
    Model 53F1
  • Manufacturer Catalog Number
    22987-6920
  • Harmonization Code
    8487900040
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought