Motion
EG 2000
Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 oz Size, -30 to +550 °F
Mi Item #04678745
MFR #EG 2000
Price$305.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 oz Size, -30 to +550 °F
Mi Item #04678745
MFR #EG 2000

Mfr description
0124268 KRYTOX EG 2000 GREASE 2 OZ TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.87/each

Specifications

Dimensions

  • Container Size
    2 oz

Details

  • Application
    Multipurpose
  • Composition
    PTFE, Perfluoroalkylether
  • Grease Thickener
    PTFE
  • Series
    EG
  • Temperature Range
    -30 to +550 °F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)