Motion
6202-2RS2/C4S1VT119

SKF
6202-2RS2/C4S1VT119

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #04679286
MFR #6202-2RS2/C4S1VT119
Price$82.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6202-2RS2/C4S1VT119

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #04679286
MFR #6202-2RS2/C4S1VT119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.70/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.11 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6202-2RS2/C4S1VT119 SKF BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6202-2RS2/C4S1VT119 is a 15 mm bore radial/deep groove ball bearing with 35 mm OD, 11 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    6202-2RS2/C4S1VT119
  • Manufacturer Upc Number
    7316571158150
  • Max Rpm
    43000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1812 lbf
  • Radial Static Load Capacity
    843 lbf
  • Seal Material
    Fluoro rubber (FKM)
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571158150

Overview

Mfr description
6202-2RS2/C4S1VT119 SKF BEARING
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought