Motion
D11980
Compression Spring - Music Wire Material, End Type - Squared and Ground, 9 mm OD, 40.5 mm Length, 1 mm Wire Size, 1.5900 N/mm Spring Rate
MI ITEM #04679344
MFR #D11980
Your Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 9 mm OD, 40.5 mm Length, 1 mm Wire Size, 1.5900 N/mm Spring Rate
MI ITEM #04679344
MFR #D11980

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.22/each(List $2.55)

Overview

Mfr description
D11980 SPRING

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Music Wire
  • Outside Diameter
    9 mm
  • Free Length
    40.5 mm
  • Wire Size
    1 mm
  • Spring Rate
    1.5900 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D11980
  • Weight
    0.06837 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text