Motion
MXS25-50R
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #04679390
MFR #MXS25-50R
Price$728.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #04679390
MFR #MXS25-50R

Mfr description
MXS25-50R CYL, AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$728.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Overall Height
    62 mm
  • Overall Length
    131 mm
  • Overall Width
    92 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    End Lock
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    End Lock
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    R
  • Guide Type
    Linear
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    End Lock
  • Locking Position
    End of Stroke
  • Magnet
    With Magnet
  • Maximum Applied Force
    687 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Slider
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    End Lock
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Safety Options
    End Lock
  • Series
    MXS
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)