Motion
PFM750-C6-A-M-R

SMC CORP OF AMERICA
PFM750-C6-A-M-R

Pneumatic Flow Switch - 1.0 L/min to 50.0 L/min Flow Rate, 6 mm Push-to-Connect, 28 V dc Max, 0 to +50 °C Temp Range, 2m Lead Wire Connection, NPN
Mi Item #04679462
MFR #PFM750-C6-A-M-R
Price$257.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM750-C6-A-M-R

Pneumatic Flow Switch - 1.0 L/min to 50.0 L/min Flow Rate, 6 mm Push-to-Connect, 28 V dc Max, 0 to +50 °C Temp Range, 2m Lead Wire Connection, NPN
Mi Item #04679462
MFR #PFM750-C6-A-M-R

Mfr description
PFM750-C6-A-M-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.73/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    18 mm
  • Overall Length
    64.6 mm
  • Overall Width
    43 mm
  • Port 1 Size/Type
    6 mm Tube
  • Port 2 Size/Type
    6 mm Tube
  • Port Size
    6
  • Weight
    0.62 lbs

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Electrical Connection
    2m Lead Wire
  • Flow Adjustment Valve
    Yes
  • Flow Rate Range
    1.0 L/min to 50.0 L/min
  • Fluid Comp
    Air, Inert Gases, Nitrogen
  • Maximum Load Voltage
    28 V dc
  • Mounting Type
    Bracket
  • Number Of Outputs
    2
  • Operating Pressure Range
    -100 to +750 kPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping
    6 mm Push-to-Connect
  • Piping Entry Direction
    Straight
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Rated Flow Range
    1 to 50 (25) L/min
  • Series
    PFM
  • Signal Response Time
    1 s
  • Standards Met
    CE, UL
  • Switch Action
    NPN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)