Motion
ZPT16DUK20-B5-A10

SMC CORP OF AMERICA
ZPT16DUK20-B5-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #04679495
MFR #ZPT16DUK20-B5-A10
List Price$48.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT16DUK20-B5-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #04679495
MFR #ZPT16DUK20-B5-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.12/each for your price

Overview

Mfr description
ZPT16DUK20-B5-A10

Specifications

  • Cup Type
    Deep
  • Cup Material
    Urethane Rubber
  • Cup Outside Diameter
  • Vacuum Entry Type
    Threaded
  • Buffer Type
    Rigid
  • Buffer Rotation
    Non-Rotating
  • Stroke
    20 mm
  • Entry Orientation
    Vertical
  • Cup Height
    7 mm
  • Fluid Comp
    Air
  • Overall Height
    110.5 mm
  • Operating Temperature Range
    0 to +60 °C
  • Pad Diameter
    16 mm
  • Pad Material
    Urethane Rubber
  • Pad Type
    Deep Style
  • Overall Weight
    38 g
  • Weight
    38 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text