Motion
113136

BRADY
113136

Facility and Safety Identification - Brown, 2-1/4 in Width, Vinyl Material, For Use with: Pipes, Equipment, Shelves, Industrial surface, Painted cinder blocks, Painted wood, Textured plastic, Paper-jacketed Pipes, Blow-molded cases
Mi Item #04679502
MFR #113136
Price$1,160.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
113136

Facility and Safety Identification - Brown, 2-1/4 in Width, Vinyl Material, For Use with: Pipes, Equipment, Shelves, Industrial surface, Painted cinder blocks, Painted wood, Textured plastic, Paper-jacketed Pipes, Blow-molded cases
Mi Item #04679502
MFR #113136

Mfr description
113136 GMK BRN B595 2.25 IN X 100 FT
  • This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,160.41/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Thickness
    0.004 in
  • Width
    2-1/4 in

Details

  • Additional Details
    Finish: Gloss | Application: Component and Equipment Labeling | Electrical Labeling | Facility Identification | Floor Marking | Lean and 5S Labeling | Pipe and Valve Marking | Warehouse Marking | Continuous or Die-cut: Continuous | Quantity per Row: 1
  • Color
    Brown
  • For Use With
    Blow-molded cases, Equipment, Industrial surface, Painted cinder blocks, Painted wood, Paper-jacketed Pipes, Pipes, Shelves, Textured plastic
  • Harmonization Code
    8443.99.2550
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Catalog Number
    113136
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473998035
  • Material
    Vinyl
  • Number Of Pieces
    1
  • Part Number Compatibility
    GlobalMark
  • Repositionable Or Permanent Adhesive
    Permanent
  • Shape
    Roll
  • Standards Met
    RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC)
  • Technical Data Sheet
  • Type
    Facility and Safety Identification
  • UPC_NO
    75447399803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)