Motion
38030MWXXL

MCR SAFETY
38030MWXXL

Memphis Jacket - Leather Material, 2X-Large Size, Gray Color, Snaps Front Closure
MI ITEM #04679531
MFR #38030MWXXL
Price$153.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
38030MWXXL

Memphis Jacket - Leather Material, 2X-Large Size, Gray Color, Snaps Front Closure
MI ITEM #04679531
MFR #38030MWXXL

Mfr description
38030MWXXL MPHS WELDING LEATHER 30"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.02/each

Specifications

Dimensions

  • Chest Size
    54 in
  • Length
    30 in
  • Size
    2X-Large

Details

  • Additional Details
    Double-Locked Stitched Seam
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Gray
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Welding
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Material
    Leather
  • Number Of Pockets
    3
  • Pattern
    None
  • Product Line
    Memphis Welding
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    45143383054

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)