Motion
8VX1900

BROWNING
8VX1900

Narrow Gripbelt V-Belt - 8VX, 1 in Top Width, 1 Strand, 190 in Nominal Outside Length, Cogged
MI ITEM #04679790
MFR #8VX1900
Price$1,469.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
8VX1900

Narrow Gripbelt V-Belt - 8VX, 1 in Top Width, 1 Strand, 190 in Nominal Outside Length, Cogged
MI ITEM #04679790
MFR #8VX1900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,469.58/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    190 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8VX

Overview

Mfr description
8VX1900 358 BELTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought