Motion
D100Q13

BROWNING
D100Q13

Split Taper Bushed Sprocket - 13 Teeth, Q2 Bushing, Steel Material
Mi Item #04679796
MFR #D100Q13
Price$1,893.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D100Q13

Split Taper Bushed Sprocket - 13 Teeth, Q2 Bushing, Steel Material
Mi Item #04679796
MFR #D100Q13

Mfr description
D100Q13 SPLIT TAPER BUSH SPKTS-900
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Easy Installation and removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,893.75/each

Specifications

Dimensions

  • Bushing Bore Range
    1.0000 to 2.6250 in
  • Bushing Size
    Q2
  • Hub Diameter
    4.1250 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter
    5.8200 in
  • Overall Width
    3.5000 in
  • Pitch Diameter
    5.2230 in
  • Tooth Width
    0.6690 in
  • Weight
    7.92 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1183425
  • Manufacturer Upc Number
    662289724253
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    13
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289724253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)