Motion
D50B120

BROWNING
D50B120

Double Row Stock Bore Sprocket - 50 / 5/8 in, C Hub, 120 Teeth, Steel Material
MI ITEM #04679797
MFR #D50B120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50B120

Double Row Stock Bore Sprocket - 50 / 5/8 in, C Hub, 120 Teeth, Steel Material
MI ITEM #04679797
MFR #D50B120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    5.2500 in
  • Length Through Bore
    2.3750 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    24.2400 in
  • Pitch Diameter
    23.8760 in
  • Tooth Width
    0.3320 in
  • Weight
    140.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1160746
  • Manufacturer Upc Number
    662289549108
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    120
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289549108

Overview

Mfr description
D50B120 TYPE B SPROCKETS
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
  • Made with Minimum bore, no keyseat or setscrew
  • This can be bored to size with keyseat and setscrew for a reasonable extra charge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought