Motion
D50TBA16

BROWNING
D50TBA16

3748092 TL Bushed Sprocket - Taper Locking, 50-2 / 5/8 in, 16 Teeth, 1210 Bushing, Steel, Hardened Teeth Material
Mi Item #04679799
MFR #D50TBA16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50TBA16

3748092 TL Bushed Sprocket - Taper Locking, 50-2 / 5/8 in, 16 Teeth, 1210 Bushing, Steel, Hardened Teeth Material
Mi Item #04679799
MFR #D50TBA16

Mfr description
D50TBA16 TAPER BORE SPKTS-900
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.2500 in
  • Bushing Size
    1210
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    3.5170 in
  • Overall Width
    1.0000 in
  • Pitch Diameter
    3.2040 in
  • Tooth Width
    0.3320 in
  • Weight
    1.16 lbs

Details

  • Bushing Type
    Taper Bore
  • CAD Drawing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D50TBA16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289604715
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289604715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)