Motion
H160F25

BROWNING
H160F25

3334596 QD Bushed Sprocket - QD, 160 / 2 in, 25 Teeth, F Bushing, Steel, Hardened Teeth Material
MI ITEM #04679803
MFR #H160F25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H160F25

3334596 QD Bushed Sprocket - QD, 160 / 2 in, 25 Teeth, F Bushing, Steel, Hardened Teeth Material
MI ITEM #04679803
MFR #H160F25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H160F25 QD SPROCKETS-900
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    F
  • Number Of Teeth
    25
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    3.6800 in
  • Bushing Bore Range
    1.0000 to 4.0000 in
  • Outside Diameter
    17.0300 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    1.1560 in
  • Pitch Diameter
    15.9580 in
  • Overall Width
    3.6800 in
  • Hub Diameter
    6.6250 in
  • Manufacturer Upc Number
    662289242795
  • UPC_NO
    662289242795
  • Manufacturer Catalog Number
    3334596
  • Manufacturer Catalog
  • Weight
    65.20 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text