Motion
1 1/2 EB RHUB FB

KOP-FLEX
1 1/2 EB RHUB FB

2283208 Gear Hubs - 1-1/2, 2.6875 in
Mi Item #04679841
MFR #1 1/2 EB RHUB FB
Price$1,632.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2 EB RHUB FB

2283208 Gear Hubs - 1-1/2, 2.6875 in
Mi Item #04679841
MFR #1 1/2 EB RHUB FB

Mfr description
1 1/2 EB RHUB FB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,632.41/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Coupling Size Code
    1-1/2
  • Hub Diameter
    3.8125 in
  • Length Through Bore
    1.8438 in

Details

  • Manufacturer Upc Number
    662384115376
  • Product Type
    Gear Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)