Motion
1 1/2F EB FF

KOP-FLEX
1 1/2F EB FF

2275618 Complete Gear Coupling - Cplg Size 1-1/2, Solid, Exposed Bolt, Full Flex, 6.0000 in OD, 4.0000 in Length
MI ITEM #04679843
MFR #1 1/2F EB FF
Price$2,685.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2F EB FF

2275618 Complete Gear Coupling - Cplg Size 1-1/2, Solid, Exposed Bolt, Full Flex, 6.0000 in OD, 4.0000 in Length
MI ITEM #04679843
MFR #1 1/2F EB FF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,685.83/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.8125 in
  • Coupling Overall Length
    4.0000 in
  • Coupling Size Code
    1-1/2
  • Hub Diameter
    2-3/16 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.9375 in
  • Max Angular Misalignment
    0.5 °
  • Maximum Bore Diameter  
    1.6250 in
  • Min Bore Diameter  
    0.0000 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    4.0000 in
  • Sleeve Outside Diameter  
    6.0000 in
  • Weight
    17.90 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    27 hp
  • Hub Material
    Medium Carbon Steel
  • Includes
    Seal
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1 1/2F EB FF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384010084
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -40 to +190 °F
  • Peak Torque
    34000 in
  • Performance Features
    Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Torque Capacity
    17000 in

Overview

Mfr description
1 1/2F EB FF
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought