Motion
103 KD 1 SS FB

KOP-FLEX
103 KD 1 SS FB

2286771 Complete Disc Coupling - Series KD1, Close Coupled, Finished Bore, 4.9400 in OAL, Carbon Steel Hub Material
Mi Item #04679850
MFR #103 KD 1 SS FB
Price$3,602.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 1 SS FB

2286771 Complete Disc Coupling - Series KD1, Close Coupled, Finished Bore, 4.9400 in OAL, Carbon Steel Hub Material
Mi Item #04679850
MFR #103 KD 1 SS FB

Mfr description
103 KD 1 SS FB
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,602.65/each

Specifications

Dimensions

  • Coupling Size Code
    103
  • Distance Between Shafts
    0.940 in
  • Hub Diameter
    2.1900 in
  • Length Through Bore
    2 in
  • Max Axial Misalignment
    0.0600 in
  • Maximum Bore Diameter
    1.62 in
  • Min Bore Diameter
    0.5 in
  • Outside Diameter
    4.1200 in
  • Overall Length
    4.9400 in
  • Weight
    5.60 lbs

Details

  • Bore Range
    0.5 to 1.62 in
  • Bore Type
    Finished
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Disc Coupling Type
    Close Coupled
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    4.3 hp
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    103 KD 1 SS FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384090000
  • Max Rpm
    5400 rpm
  • Number Of Discs
    2
  • Peak Torque
    452 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD1
  • Torque Capacity
    2710 in
  • UPC_NO
    662384090000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)