Motion
103 KD 11 SS FB

KOP-FLEX
103 KD 11 SS FB

2434280 Complete Disc Coupling - Series KD11, Close Coupled, Finished Bore, 3.3800 in OAL, Carbon Steel Hub Material
Mi Item #04679851
MFR #103 KD 11 SS FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 11 SS FB

2434280 Complete Disc Coupling - Series KD11, Close Coupled, Finished Bore, 3.3800 in OAL, Carbon Steel Hub Material
Mi Item #04679851
MFR #103 KD 11 SS FB

Mfr description
103 KD 11 SS FB
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance. HT (High Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    103
  • Distance Between Shafts
    0.120 in
  • Hub Diameter
    2.1000 in
  • Length Through Bore
    1.64 in
  • Max Axial Misalignment
    0.0800 in
  • Maximum Bore Diameter
    1.5 in
  • Min Bore Diameter
    0.5 in
  • Outside Diameter
    5.4400 in
  • Overall Length
    3.3800 in
  • Weight
    10.00 lbs

Details

  • Bore Range
    0.5 to 1.5 in
  • Bore Type
    Finished
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Disc Coupling Type
    Close Coupled
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    6.3 hp
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    103 KD 11 SS FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384155310
  • Max Rpm
    14200 rpm
  • Number Of Discs
    2
  • Peak Torque
    667 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD11
  • Torque Capacity
    4000 in
  • UPC_NO
    662384155310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)