Motion
103 KD 4 SS FB

KOP-FLEX
103 KD 4 SS FB

2434769 Complete Disc Coupling - Series KD4, Single Flex, Finished Bore, 3.6300 in OAL, Carbon Steel Hub Material
MI ITEM #04679857
MFR #103 KD 4 SS FB
Price$2,080.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 4 SS FB

2434769 Complete Disc Coupling - Series KD4, Single Flex, Finished Bore, 3.6300 in OAL, Carbon Steel Hub Material
MI ITEM #04679857
MFR #103 KD 4 SS FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,080.32/each

Specifications

Dimensions

  • Coupling Size Code
    103
  • Distance Between Shafts
    0.310 in
  • Hub Diameter
    2.5700 in
  • Length Through Bore
    1.66 in
  • Max Axial Misalignment
    0.0400 in
  • Maximum Bore Diameter
    1.75 in
  • Min Bore Diameter
    0.5 in
  • Outside Diameter
    3.9400 in
  • Overall Length
    3.6300 in
  • Weight
    6.72 lbs

Details

  • Bore Range
    0.5 to 1.75 in
  • Bore Type
    Finished
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Disc Coupling Type
    Single Flex
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    6.3 hp
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    103 KD 4 SS FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384154719
  • Max Rpm
    18200 rpm
  • Number Of Discs
    1
  • Peak Torque
    667 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD4
  • Torque Capacity
    4000 in
  • UPC_NO
    662384154719

Overview

Mfr description
103 KD 4 SS FB
  • Single Flex disc couplings for angular misalignment applications only. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Typically used at each end of a floating shaft.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought