Motion
153 KD 1 SS FB

KOP-FLEX
153 KD 1 SS FB

2286789 Complete Disc Coupling - Series KD1, Close Coupled, Finished Bore, 6.4400 in OAL, Carbon Steel Hub Material
MI ITEM #04679874
MFR #153 KD 1 SS FB
Price$4,519.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 1 SS FB

2286789 Complete Disc Coupling - Series KD1, Close Coupled, Finished Bore, 6.4400 in OAL, Carbon Steel Hub Material
MI ITEM #04679874
MFR #153 KD 1 SS FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,519.10/each

Specifications

Dimensions

  • Coupling Size Code
    153
  • Distance Between Shafts
    1.190 in
  • Hub Diameter
    3.0000 in
  • Length Through Bore
    2.62 in
  • Max Axial Misalignment
    0.0750 in
  • Maximum Bore Diameter
    2.25 in
  • Min Bore Diameter
    0.5 in
  • Outside Diameter
    5.5000 in
  • Overall Length
    6.4400 in
  • Weight
    25.94 lbs

Details

  • Bore Range
    0.5 to 2.25 in
  • Bore Type
    Finished
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Disc Coupling Type
    Close Coupled
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    12.5 hp
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    153 KD 1 SS FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384090031
  • Max Rpm
    4500 rpm
  • Number Of Discs
    2
  • Peak Torque
    1313 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD1
  • Torque Capacity
    7880 in
  • UPC_NO
    662384090031

Overview

Mfr description
153 KD 1 SS FB
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought