Motion
2 1/2 EB RHUB FB USE MI ITEM#: 14407068

KOP-FLEX
2 1/2 EB RHUB FB USE MI ITEM#: 14407068

Gear Coupling Hub - 2-1/2, 4 in, Finished with Keyway, Flex-Rigid
MI ITEM #04679878
MFR #2 1/2 EB RHUB FB USE MI ITEM#: 14407068
List Price$2,153.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2 EB RHUB FB USE MI ITEM#: 14407068

Gear Coupling Hub - 2-1/2, 4 in, Finished with Keyway, Flex-Rigid
MI ITEM #04679878
MFR #2 1/2 EB RHUB FB USE MI ITEM#: 14407068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,153.88/each for your price

Overview

Mfr description
2 1/2 EB RHUB FB

Specifications

  • Coupling Size Code
    2-1/2
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    4 in
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    2-29/32 in
  • Hub Diameter
    5-3/4 in
  • Torque Capacity
    56700 in
  • Max Rpm
    7900 rpm
  • Design Features
    Floating Shaft Coupling
  • Series
    H
  • Sleeve Outside Diameter
    8-3/8 in
  • Keyway Size
    5/8 x 5/16 in
  • Tooth Profile
    Crowned
  • Manufacturer Upc Number
    662384125375
  • UPC_NO
    662384125375
  • Manufacturer Catalog Number
    2283224
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text