Motion
2 1/2F EB FF

KOP-FLEX
2 1/2F EB FF

2275634 Complete Gear Coupling - Cplg Size 2-1/2, Solid, Exposed Bolt, Full Flex, 8.3750 in OD, 6.1875 in Length
Mi Item #04679880
MFR #2 1/2F EB FF
Price$3,370.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2F EB FF

2275634 Complete Gear Coupling - Cplg Size 2-1/2, Solid, Exposed Bolt, Full Flex, 8.3750 in OD, 6.1875 in Length
Mi Item #04679880
MFR #2 1/2F EB FF

Mfr description
2 1/2F EB FF
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,370.37/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7.1250 in
  • Coupling Overall Length
    6.1875 in
  • Coupling Size Code
    2-1/2
  • Hub Diameter
    3-5/8 in
  • Length Through Bore  
    3.0313 in
  • Max Angular Misalignment
    0.5 °
  • Maximum Bore Diameter  
    2.7500 in
  • Min Bore Diameter  
    0.0000 in
  • Outside Diameter
    8.3750 in
  • Overall Length
    6.1875 in
  • Sleeve Outside Diameter  
    8.3750 in
  • Weight
    51.28 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    90 hp
  • Hub Material
    Medium Carbon Steel
  • Includes
    Seal
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2 1/2F EB FF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384010107
  • Max Rpm
    7900 rpm
  • Operating Temperature Range
    -40 to +190 °F
  • Peak Torque
    113400 in
  • Performance Features
    Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Torque Capacity
    56700 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)