Motion
2 1/2F EB FR FB

KOP-FLEX
2 1/2F EB FR FB

2280626 Complete Gear Coupling - Cplg Size 2-1/2, Finished w/ Keyway, Exposed Bolt, Flex-Rigid
Mi Item #04679882
MFR #2 1/2F EB FR FB
Price$6,058.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2F EB FR FB

2280626 Complete Gear Coupling - Cplg Size 2-1/2, Finished w/ Keyway, Exposed Bolt, Flex-Rigid
Mi Item #04679882
MFR #2 1/2F EB FR FB

Mfr description
2 1/2F EB FR FB
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,058.31/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7.1250 in
  • Coupling Overall Length
    6.1875 in
  • Coupling Size Code
    2-1/2
  • Hub Diameter
    4.7180 in
  • Length Through Bore  
    2.9063 in
  • Max Angular Misalignment
    0.5 °
  • Maximum Bore Diameter  
    2.7500 in
  • Min Bore Diameter  
    0.0000 in
  • Outside Diameter
    8.3750 in
  • Overall Length
    6.1875 in
  • Sleeve Outside Diameter  
    8.3750 in
  • Weight
    48.00 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished
  • Design Features
    Exposed Bolt / Flex Rigid / Finish Bored Coupling
  • Flex Type
    Flex-Rigid
  • Horsepower @ 100 RPM
    90 hp
  • Hub Material
    Medium Carbon Steel
  • Includes
    Hubs (1) Sleeve (1) Rigid (1) Seal (2)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2 1/2F EB FR FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384011876
  • Max Rpm
    7900 rpm
  • Operating Temperature Range
    -40 to +190 °F
  • Peak Torque
    113400 in
  • Performance Features
    Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Torque Capacity
    56700 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)