Motion
2 1/2F FHUB FB

KOP-FLEX
2 1/2F FHUB FB

Gear Coupling Hub - 2-1/2, 3 in, Finished with Keyway, Full Flex
MI ITEM #04679883
MFR #2 1/2F FHUB FB
Price$1,478.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2F FHUB FB

Gear Coupling Hub - 2-1/2, 3 in, Finished with Keyway, Full Flex
MI ITEM #04679883
MFR #2 1/2F FHUB FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,478.11/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Coupling Overall Length
    6-3/16 in
  • Coupling Size Code
    2-1/2
  • Hub Diameter
    3-5/8 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore
    3-1/32 in
  • Sleeve Outside Diameter
    8-3/8 in

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Manufacturer Catalog Number
    2283422
  • Manufacturer Upc Number
    662384125214
  • Max Rpm
    7900 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Fast's
  • Tooth Profile
    Straight
  • Torque Capacity
    56700 in
  • UPC_NO
    662384125214

Overview

Mfr description
2 1/2F FHUB FB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought