Motion
2 1/2H EB FF FB

KOP-FLEX
2 1/2H EB FF FB

2274926 Complete Gear Coupling - Cplg Size 2-1/2, Finished w/ Keyway, Exposed Bolt, Full Flex, 8.3750 in OD
MI ITEM #04679884
MFR #2 1/2H EB FF FB
Price$4,820.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2H EB FF FB

2274926 Complete Gear Coupling - Cplg Size 2-1/2, Finished w/ Keyway, Exposed Bolt, Full Flex, 8.3750 in OD
MI ITEM #04679884
MFR #2 1/2H EB FF FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,820.25/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7.1250 in
  • Coupling Overall Length
    5.3750 in
  • Coupling Size Code
    2-1/2
  • Hub Diameter
    4-7/8 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    3.0313 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore Diameter  
    3.5000 in
  • Min Bore Diameter  
    0.9375 in
  • Outside Diameter
    8.3750 in
  • Overall Length
    5.3750 in
  • Sleeve Outside Diameter  
    8.3750 in
  • Weight
    40.48 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished
  • CAD Drawing
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    90 hp
  • Hub Material
    Medium Carbon Steel
  • Includes
    Seal
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2 1/2H EB FF FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384146622
  • Max Rpm
    7900 rpm
  • Operating Temperature Range
    -40 to +190 °F
  • Peak Torque
    113400 in
  • Performance Features
    Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    H
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    56700 in

Overview

Mfr description
2 1/2H EB FF FB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought