Motion
2 1/2H FHUB FB

KOP-FLEX
2 1/2H FHUB FB

Gear Coupling Hub - 2-1/2, 3-3/4 in, Finished with Keyway, Full Flex
Mi Item #04679887
MFR #2 1/2H FHUB FB
Price$1,608.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2H FHUB FB

Gear Coupling Hub - 2-1/2, 3-3/4 in, Finished with Keyway, Full Flex
Mi Item #04679887
MFR #2 1/2H FHUB FB

Mfr description
2 1/2H FHUB FB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,608.25/each

Specifications

Dimensions

  • Bore Diameter
    3-3/4 in
  • Coupling Overall Length
    5-3/8 in
  • Coupling Size Code
    2-1/2
  • Hub Diameter
    4-7/8 in
  • Keyway Size
    7/8 x 5/16 in
  • Length Through Bore
    3-1/32 in
  • Sleeve Outside Diameter
    8-3/8 in

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Manufacturer Catalog Number
    2283109
  • Manufacturer Upc Number
    662384425215
  • Max Rpm
    7900 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    H
  • Tooth Profile
    Crowned
  • Torque Capacity
    56700 in
  • UPC_NO
    662384425215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)