Motion
203 KD 2 SHUB FB

KOP-FLEX
203 KD 2 SHUB FB

2289395 Disc Coupling Hub - 203 Cplg Size, 3-1/4 (Maximum Bore) in Bore, 6-3/4 in Flg OD, Steel
MI ITEM #04679889
MFR #203 KD 2 SHUB FB
List Price$1,982.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
203 KD 2 SHUB FB

2289395 Disc Coupling Hub - 203 Cplg Size, 3-1/4 (Maximum Bore) in Bore, 6-3/4 in Flg OD, Steel
MI ITEM #04679889
MFR #203 KD 2 SHUB FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,982.91/each for your price

Overview

Mfr description
203 KD 2 SHUB FB

Specifications

  • Coupling Size Code
    203
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    7.06 in
  • Torque Capacity
    14400 in
  • Distance Between Shafts
    4.81 in
  • Hub End Diameter
    4-3/4 in
  • Horsepower @ 100 RPM
    22.6 hp
  • Max Rpm
    12800 rpm
  • Series
    KD2
  • Manufacturer Upc Number
    662384686524
  • UPC_NO
    662384686524
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text