Motion
204 KD 10 SS FB

KOP-FLEX
204 KD 10 SS FB

2434546 Complete Disc Coupling - Series KD10, Close Coupled, Finished Bore, 5.6200 in OAL, Carbon Steel Hub Material
MI ITEM #04679891
MFR #204 KD 10 SS FB
Price$7,710.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 10 SS FB

2434546 Complete Disc Coupling - Series KD10, Close Coupled, Finished Bore, 5.6200 in OAL, Carbon Steel Hub Material
MI ITEM #04679891
MFR #204 KD 10 SS FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,710.22/each

Specifications

Dimensions

  • Coupling Size Code
    204
  • Distance Between Shafts
    0.120 in
  • Hub Diameter
    3.6400 in
  • Length Through Bore
    2.75 in
  • Max Axial Misalignment
    0.1100 in
  • Maximum Bore Diameter
    2.62 in
  • Min Bore Diameter
    1 in
  • Outside Diameter
    6.3800 in
  • Overall Length
    5.6200 in
  • Weight
    34.00 lbs

Details

  • Bore Range
    1 to 2.62 in
  • Bore Type
    Finished
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Disc Coupling Type
    Close Coupled
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    57.1 hp
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    204 KD 10 SS FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384153897
  • Max Rpm
    4100 rpm
  • Number Of Discs
    2
  • Peak Torque
    6000 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD10
  • Torque Capacity
    36000 in
  • UPC_NO
    662384153897

Overview

Mfr description
204 KD 10 SS FB
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought