Motion
204 KD 20 JJ900 FB

KOP-FLEX
204 KD 20 JJ900 FB

2433209 Complete Disc Coupling - Series KD20, Spacer, Finished Bore, 16.2400 in OAL, Carbon Steel Hub Material
Mi Item #04679892
MFR #204 KD 20 JJ900 FB
Price$14,844.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 20 JJ900 FB

2433209 Complete Disc Coupling - Series KD20, Spacer, Finished Bore, 16.2400 in OAL, Carbon Steel Hub Material
Mi Item #04679892
MFR #204 KD 20 JJ900 FB

Mfr description
204 KD 20 JJ900 FB
  • Spacer coupling with factory-assembled center section for easy assembly. Specifically engineered to meet API 610 specifications. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,844.02/each

Specifications

Dimensions

  • Coupling Size Code
    204
  • Distance Between Shafts
    9.000 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore
    7.24 in
  • Max Axial Misalignment
    0.1100 in
  • Maximum Bore Diameter
    4.62 in
  • Min Bore Diameter
    2.75 in
  • Outside Diameter
    6.6200 in
  • Overall Length
    16.2400 in
  • Weight
    89.76 lbs

Details

  • Bore Range
    2.75 to 4.625 in
  • Bore Type
    Finished
  • CAD Drawing
  • Configuration
    2 jumbo hubs
  • Disc Coupling Type
    Spacer Coupling
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    57.1 hp
  • Hub Material
    Carbon Steel
  • Includes
    2 jumbo hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    204 KD 20 JJ900 FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384016024
  • Max Rpm
    13000 rpm
  • Number Of Discs
    2
  • Peak Torque
    6000 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD20
  • Torque Capacity
    36000 in
  • UPC_NO
    662384016024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)