Motion
204 KD 20 SHUB FB

KOP-FLEX
204 KD 20 SHUB FB

Disc Coupling Hub - Cplg Size: 204, Finished, Carbon Steel Material
MI ITEM #04679893
MFR #204 KD 20 SHUB FB
Price$1,729.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 20 SHUB FB

Disc Coupling Hub - Cplg Size: 204, Finished, Carbon Steel Material
MI ITEM #04679893
MFR #204 KD 20 SHUB FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,729.10/each

Specifications

Dimensions

  • Coupling Size Code
    204
  • Hub End Diameter
    4.75 in
  • Length Through Bore  
    2.2500 in
  • Maximum Bore Diameter
    3.2500 in
  • Maximum Bore Size
    3.2500 in
  • Overall Length
    2.2500 in
  • Weight
    10.00

Details

  • Bore Range
    1.0000 to 3.2500 in
  • Bore Type
    Finished
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Hub Material
    Carbon Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384919608
  • Material
    Carbon Steel
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD20
  • UPC_NO
    662384919608

Overview

Mfr description
204 KD 20 SHUB FB
  • Standard Hub componenet of Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought